TIMKEN
TIMKEN
H247510-3
TIMKEN TIMKEN
Description
H247510-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 12-18 OD
Bearing Cup; H247510 #3 Basic Number; Class 3 Precision; 15-1/8" Outside Diameter; 3-9/16" Width; Single Row of Roller
Part #
H247510-3
BDI #
1356815
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H247510-3/p/1356815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
17.039
EAN
0053893550305
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
H247510 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; H247510 #3 Basic Number; Class 3 Precision; 15-1/8" Outside Diameter; 3-9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
15.125 Inch | 384.175 Millimeter
Width
3.563 Inch | 90.5 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh