TIMKEN
TIMKEN
H247545WS-2
TIMKEN TIMKEN
Description
H247545WS-2 TRB SINGLE CONE ; POR NON RETURNABLE
Bearing Cone; H247545WS Basic Number; Standard Precision; 9-1/8" Bore; 4-7/16" Width; Single Row of Roller
Part #
H247545WS-2
BDI #
1356827
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H247545WS-2/p/1356827
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
33.69
EAN
0053893067117
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
H247545WS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; H247545WS Basic Number; Standard Precision; 9-1/8" Bore; 4-7/16" Width; Single Row of Roller
Bore
9.125 Inch | 231.775 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
4.438 Inch | 112.725 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh