NTN
NTN
H247545WS
NTN NTN
Description
H247545WS TAPERED RLR BRG CONE ; NON RETURNABLE 9.125"X4.4375"
Bearing Cone; H247545WS Basic Number; Standard Precision; 9-1/8" Bore; 4-7/16" Width; Single Row of Roller
Part #
H247545WS
BDI #
1219631
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H247545WS/p/1219631
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
34.05
EAN
4547359079265
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
H247545WS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; H247545WS Basic Number; Standard Precision; 9-1/8" Bore; 4-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
4.438 Inch | 112.725 Millimeter
Bore
9.125 Inch | 231.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh