TIMKEN
TIMKEN
H247549-3
TIMKEN TIMKEN
Description
H247549-3 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE PRECISION 12-18 OD
Bearing Cone; H247549 #3 Basic Number; Class 3 Precision; 9-1/4" Bore; 4-7/16" Width; Single Row of Roller
Part #
H247549-3
BDI #
1356833
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H247549-3/p/1356833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
32.746
EAN
0053893550923
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
H247549 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; H247549 #3 Basic Number; Class 3 Precision; 9-1/4" Bore; 4-7/16" Width; Single Row of Roller
Width
4.438 Inch | 112.725 Millimeter
Bore
9.25 Inch | 234.95 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh