TIMKEN
TIMKEN
H414211W
TIMKEN TIMKEN
Description
H414211W
Bearing Cup; H414211W Basic Number; Standard Precision; 5-3/8" Outside Diameter; 1-13/32" Width; Single Row of Roller
Part #
100117984
BDI #
19287595
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H414211W/p/19287595
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.908
EAN
0053893609270
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H414211W
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H414211W-2
Long Description
Bearing Cup; H414211W Basic Number; Standard Precision; 5-3/8" Outside Diameter; 1-13/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.406 Inch | 35.712 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh