

TIMKEN
TIMKEN
H715310B-2
TIMKEN TIMKEN
Description
H715310B-2
Bearing Cup; H715310B Basic Number; Standard Precision; 5-1/2" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
100115163
BDI #
1357022
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H715310B-2/p/1357022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.254
EAN
0053893666921
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H715310B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H715310B-2
Long Description
Bearing Cup; H715310B Basic Number; Standard Precision; 5-1/2" Outside Diameter; 1-7/16" Width; Single Row of Roller
Width
1.438 Inch | 36.525 Millimeter
Flange Outside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh