TIMKEN
TIMKEN
H715311-2
TIMKEN TIMKEN
Description
H715311-2
Bearing Cup; H715311 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
H715311-20024
BDI #
1357024
Details
53856.64
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H715311-2/p/1357024
Your Price
Ft 53,857 / each
Ft 62,624 / each BDIExpress
Ft 62,624 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.948
EAN
0053893666990
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H715311
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H715311-2
Long Description
Bearing Cup; H715311 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Width
1.438 Inch | 36.525 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh