

TIMKEN
TIMKEN
H715340-2
TIMKEN TIMKEN
Description
H715340-2
Bearing Cone; H715340 Basic Number; Standard Precision; 2-9/16" Bore; 1-13/16" Width; Single Row of Roller
Part #
100062200
BDI #
1357046
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H715340-2/p/1357046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.359
EAN
0053893667447
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H715340
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H715340-2
Long Description
Bearing Cone; H715340 Basic Number; Standard Precision; 2-9/16" Bore; 1-13/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Bore
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh