TIMKEN
TIMKEN
H715345-2
TIMKEN TIMKEN
Description
H715345-2
Bearing Cone; H715345 Basic Number; Standard Precision; 2-13/16" Bore; 1-13/16" Width; Single Row of Roller
Part #
H715345-7000
BDI #
1357066
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H715345-2/p/1357066
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.109
EAN
0053893667799
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H715345
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H715345-2
Long Description
Bearing Cone; H715345 Basic Number; Standard Precision; 2-13/16" Bore; 1-13/16" Width; Single Row of Roller
Bore
2.813 Inch | 71.45 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh