

TIMKEN
TIMKEN
H852849 99401
TIMKEN TIMKEN
Description
H852849 99401 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 10.5IN ID 4.625IN W
Bearing Cone; H852849-99401 Basic Number; Standard Precision; 10-1/2" Bore; 4.62" Width; Single Row of Roller
Part #
H852849 99401
BDI #
21558636
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H852849-99401/p/21558636
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
72.39
EAN
0053893778983
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H852849-99401
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; H852849-99401 Basic Number; Standard Precision; 10-1/2" Bore; 4.62" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.62 Inch | 117.348 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh