

TIMKEN
TIMKEN
H859010-3
TIMKEN TIMKEN
Description
H859010-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 18-24 OD
Bearing Cup; H859010 #3 Basic Number; Class 3 Precision; 19-1/2" Outside Diameter; 3-1/2" Width; Single Row of Roller
Part #
H859010-3
BDI #
1357119
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H859010-3/p/1357119
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
28.485
EAN
0053893701363
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
H859010 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; H859010 #3 Basic Number; Class 3 Precision; 19-1/2" Outside Diameter; 3-1/2" Width; Single Row of Roller
Outside Diameter
19.5 Inch | 495.3 Millimeter
Width
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh