TIMKEN
TIMKEN
H914811-20902
TIMKEN TIMKEN
Description
H914811-20902 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 4-8 OD
Bearing Cup; H914811-20902 Basic Number; Standard Precision; 6" Outside Diameter; 1.382" Width; Single Row of Roller
Part #
H914811-20902
BDI #
22834010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H914811-20902/p/22834010
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.525
EAN
0013992354853
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H914811-20902
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; H914811-20902 Basic Number; Standard Precision; 6" Outside Diameter; 1.382" Width; Single Row of Roller
Width
1.382 Inch | 35.103 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh