

TIMKEN
TIMKEN
H917810-2
TIMKEN TIMKEN
Description
H917810-2
Bearing Cup; H917810 Basic Number; Standard Precision; 7-1/8" Outside Diameter; 1-13/32" Width; Single Row of Roller
Part #
100099141
BDI #
1357176
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H917810-2/p/1357176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.158
EAN
0053893707587
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H917810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H917810-2
Long Description
Bearing Cup; H917810 Basic Number; Standard Precision; 7-1/8" Outside Diameter; 1-13/32" Width; Single Row of Roller
Width
1.406 Inch | 35.712 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh