

TIMKEN
TIMKEN
H919911-2
TIMKEN TIMKEN
Description
H919911-2
Bearing Cup; H919911 Basic Number; Standard Precision; 7-5/8" Outside Diameter; 1.358" Width; Single Row of Roller
Part #
100073261
BDI #
1357190
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H919911-2/p/1357190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.51
EAN
0053893708263
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H919911
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H919911-2
Long Description
Bearing Cup; H919911 Basic Number; Standard Precision; 7-5/8" Outside Diameter; 1.358" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.358 Inch | 34.493 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.625 Inch | 193.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh