TIMKEN
TIMKEN
H919942
TIMKEN TIMKEN
Description
H919942
Bearing Cone; H919942 Basic Number; Standard Precision; 3-5/16" Bore; 1.929" Width; Single Row of Roller
Part #
100073264
BDI #
19287671
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H919942/p/19287671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.657
EAN
0053893071220
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H919942
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H919942-2
Long Description
Bearing Cone; H919942 Basic Number; Standard Precision; 3-5/16" Bore; 1.929" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.929 Inch | 48.997 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh