

TIMKEN
TIMKEN
H924010D-2
TIMKEN TIMKEN
Description
H924010D-2
Bearing Double Cup; H924010D Basic Number; Standard Precision; 8-7/16" Outside Diameter; 3-5/16" Width; Double Row of Roller
Part #
100060932
BDI #
1357198
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H924010D-2/p/1357198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.835
EAN
0053893709697
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
H924010D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H924010D-2
Long Description
Bearing Double Cup; H924010D Basic Number; Standard Precision; 8-7/16" Outside Diameter; 3-5/16" Width; Double Row of Roller
Outside Diameter
8.438 Inch | 214.325 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh