

TIMKEN
TIMKEN
H936316-2
TIMKEN TIMKEN
Description
H936316-2
Bearing Cup; H936316 Basic Number; Standard Precision; 13-1/2" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
100097443
BDI #
1357246
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H936316-2/p/1357246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
11.89
EAN
0053893715032
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H936316
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H936316-2
Long Description
Bearing Cup; H936316 Basic Number; Standard Precision; 13-1/2" Outside Diameter; 2-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
13.5 Inch | 342.9 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh