

TIMKEN
TIMKEN
H961610-2
TIMKEN TIMKEN
Description
H961610-2 TAPERED ROLLER BEARING CUP ; SINGLE 24-36 OD
Bearing Cup; H961610 Basic Number; Standard Precision; 24-1/2" Outside Diameter; 3-1/4" Width; Single Row of Roller
Part #
H961610-2
BDI #
1357292
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H961610-2/p/1357292
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
53.136
EAN
0053893718606
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H961610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H961610-2
Long Description
Bearing Cup; H961610 Basic Number; Standard Precision; 24-1/2" Outside Diameter; 3-1/4" Width; Single Row of Roller
Width
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
24.5 Inch | 622.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh