

TIMKEN
TIMKEN
HH144642-2
TIMKEN TIMKEN
Description
HH144642-2
Bearing Cone; HH144642 Basic Number; Standard Precision; 7-7/8" Bore; 4-3/8" Width; Single Row of Roller
Part #
100012087
BDI #
1357398
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH144642-2/p/1357398
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
38.469
EAN
0053893032146
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HH144642
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH144642-2
Long Description
Bearing Cone; HH144642 Basic Number; Standard Precision; 7-7/8" Bore; 4-3/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
7.875 Inch | 200.025 Millimeter
Width
4.375 Inch | 111.125 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh