

TIMKEN
TIMKEN
HH221410D-2
TIMKEN TIMKEN
Description
HH221410D-2
Bearing Double Cup; HH221410D Basic Number; Standard Precision; 7-1/2" Outside Diameter; 4-1/8" Width; Double Row of Roller
Part #
HH221410D-20081
BDI #
1357406
Details
746392.28
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH221410D-2/p/1357406
Your Price
Ft 746,392 / each
Ft 867,898 / each BDIExpress
Ft 867,898 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.888
EAN
0053893514666
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
HH221410D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH221410D-2
Long Description
Bearing Double Cup; HH221410D Basic Number; Standard Precision; 7-1/2" Outside Diameter; 4-1/8" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Width
4.125 Inch | 104.775 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh