

TIMKEN
TIMKEN
HH221432-2
TIMKEN TIMKEN
Description
HH221432-2
Bearing Cone; HH221432 Basic Number; Standard Precision; 3-7/16" Bore; 2.265" Width; Single Row of Roller
Part #
100138082
BDI #
1357433
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH221432-2/p/1357433
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.74
EAN
0053893515151
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH221432
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH221432-2
Long Description
Bearing Cone; HH221432 Basic Number; Standard Precision; 3-7/16" Bore; 2.265" Width; Single Row of Roller
Width
2.265 Inch | 57.531 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh