

TIMKEN
TIMKEN
HH221440-2
TIMKEN TIMKEN
Description
HH221440-2
Bearing Cone; HH221440 Basic Number; Standard Precision; 3-3/4" Bore; 2.265" Width; Single Row of Roller
Part #
HH221440-20024
BDI #
1357446
Details
378633.06
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH221440-2/p/1357446
Your Price
Ft 378,633 / each
Ft 440,271 / each BDIExpress
Ft 440,271 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.23
EAN
0053893515427
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH221440
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH221440-2
Long Description
Bearing Cone; HH221440 Basic Number; Standard Precision; 3-3/4" Bore; 2.265" Width; Single Row of Roller
Width
2.265 Inch | 57.531 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh