

TIMKEN
TIMKEN
HH221447-2
TIMKEN TIMKEN
Description
HH221447-2
Bearing Cone; HH221447 Basic Number; Standard Precision; 3.936" Bore; 2.265" Width; Single Row of Roller
Part #
100192254
BDI #
1357458
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH221447-2/p/1357458
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.922
EAN
0053893515700
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH221447
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH221447-2
Long Description
Bearing Cone; HH221447 Basic Number; Standard Precision; 3.936" Bore; 2.265" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.265 Inch | 57.531 Millimeter
Bore
3.936 Inch | 99.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh