

TIMKEN
TIMKEN
HH224346NW-2
TIMKEN TIMKEN
Description
HH224346NW-2 TAPERED ROLLER BEARING CONE ; 4-8 OD
Bearing Cone; HH224346NW Basic Number; Standard Precision; 4-1/2" Bore; 2.81" Width; Single Row of Roller
Part #
HH224346NW-2
BDI #
1357574
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH224346NW-2/p/1357574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
7.058
EAN
0053893519388
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH224346NW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HH224346NW Basic Number; Standard Precision; 4-1/2" Bore; 2.81" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.81 Inch | 71.374 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh