

TIMKEN
TIMKEN
HH228344-2
TIMKEN TIMKEN
Description
HH228344-2
Bearing Cone; HH228344 Basic Number; Standard Precision; 4-7/8" Bore; 3-1/4" Width; Single Row of Roller
Part #
100151315
BDI #
1357597
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH228344-2/p/1357597
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
12.12
EAN
0053893522388
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH228344
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH228344-2
Long Description
Bearing Cone; HH228344 Basic Number; Standard Precision; 4-7/8" Bore; 3-1/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Bore
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh