

TIMKEN
TIMKEN
HH231615-2
TIMKEN TIMKEN
Description
HH231615-2
Bearing Cup; HH231615 Basic Number; Standard Precision; 11-5/8" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
100067433
BDI #
1357615
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH231615-2/p/1357615
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
8.381
EAN
0053893526683
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH231615
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH231615-2
Long Description
Bearing Cup; HH231615 Basic Number; Standard Precision; 11-5/8" Outside Diameter; 2-1/4" Width; Single Row of Roller
Outside Diameter
11.625 Inch | 295.275 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh