TIMKEN
TIMKEN
HH231615-3
TIMKEN TIMKEN
Description
HH231615-3 TAPERED ROLLER BEARINGS ; POR NON RETURNABLE
Bearing Cup; HH231615 #3 Basic Number; Class 3 Precision; 11-5/8" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
HH231615-3
BDI #
1357616
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH231615-3/p/1357616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.381
EAN
0053893526706
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
HH231615 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HH231615 #3 Basic Number; Class 3 Precision; 11-5/8" Outside Diameter; 2-1/4" Width; Single Row of Roller
Width
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
11.625 Inch | 295.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh