

TIMKEN
TIMKEN
HH258248-2
TIMKEN TIMKEN
Description
HH258248-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; HH258248 Basic Number; Standard Precision; 11.81" Bore; 5-9/16" Width; Single Row of Roller
Part #
HH258248-2
BDI #
1357689
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH258248-2/p/1357689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
75.47
EAN
0053893562124
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HH258248
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH258248-2
Long Description
Bearing Cone; HH258248 Basic Number; Standard Precision; 11.81" Bore; 5-9/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
11.81 Inch | 299.974 Millimeter
Width
5.563 Inch | 141.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh