

TIMKEN
TIMKEN
HH421210-2
TIMKEN TIMKEN
Description
HH421210-2
Bearing Cup; HH421210 Basic Number; Standard Precision; 7-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Part #
100146344
BDI #
1357702
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH421210-2/p/1357702
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.359
EAN
0053893611945
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HH421210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH421210-2
Long Description
Bearing Cup; HH421210 Basic Number; Standard Precision; 7-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Outside Diameter
7.25 Inch | 184.15 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh