

TIMKEN
TIMKEN
HH421210V-2
TIMKEN TIMKEN
Description
HH421210V-2
Bearing Cup; HH421210V Basic Number; Standard Precision; 7-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Part #
100146375
BDI #
1357704
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH421210V-2/p/1357704
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.517
EAN
0053893612003
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HH421210V
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH421210V-2
Long Description
Bearing Cup; HH421210V Basic Number; Standard Precision; 7-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Outside Diameter
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh