

TIMKEN
TIMKEN
HH437510XX-2
TIMKEN TIMKEN
Description
HH437510XX-2
Bearing Cup; HH437510XX Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-3/4" Width; Single Row of Roller
Part #
100146025
BDI #
1357716
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH437510XX-2/p/1357716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
12.528
EAN
0053893617930
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH437510XX
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH437510XX-2
Long Description
Bearing Cup; HH437510XX Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh