

KOYO
KOYO
HH923610F
KOYO KOYO
Description
NOT AVAILABLE IN HU
Bearing Cup; HH923610F Basic Number; Standard Precision; 9-7/8" Outside Diameter; 3" Width; Single row of Roller
Part #
HH923610F
BDI #
553174
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH923610F/p/553174
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.48
EAN
0605790120640
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH923610F
Number of Tapered Rows
Single row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
14.285
Long Description
Bearing Cup; HH923610F Basic Number; Standard Precision; 9-7/8" Outside Diameter; 3" Width; Single row of Roller
Outside Diameter
9.875 Inch | 250.825 Millimeter
Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh