

TIMKEN
TIMKEN
HH923611-2
TIMKEN TIMKEN
Description
HH923611-2
Bearing Cup; HH923611 Basic Number; Standard Precision; 9-7/8" Outside Diameter; 2" Width; Single Row of Roller
Part #
100098161
BDI #
1357774
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH923611-2/p/1357774
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.464
EAN
0053893709352
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH923611
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH923611-2
Long Description
Bearing Cup; HH923611 Basic Number; Standard Precision; 9-7/8" Outside Diameter; 2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.875 Inch | 250.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh