

TIMKEN
TIMKEN
HH953710DC-2
TIMKEN TIMKEN
Description
HH953710DC-2 TAPERED ROLLER BEARINGS ; POR NON RETURNABLE
Bearing Double Cup; HH953710DC Basic Number; Standard Precision; 21" Outside Diameter; 6-1/2" Width; Double Row of Roller
Part #
HH953710DC-2
BDI #
1357921
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH953710DC-2/p/1357921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
86.92
EAN
0053893716893
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
HH953710DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Duty | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH953710DC-2
Long Description
Bearing Double Cup; HH953710DC Basic Number; Standard Precision; 21" Outside Diameter; 6-1/2" Width; Double Row of Roller
Outside Diameter
21 Inch | 533.4 Millimeter
Width
6.5 Inch | 165.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh