SKF
SKF
HM 89410/2/QCL7C
SKF SKF
Description
HM 89410/2/QCL7C TAPERED ROLLER BRG CUP
Bearing Cup; HM894102 Basic Number; Standard Precision; 3" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
HM 89410/2/QCL7C
BDI #
1421780
Details
7581.08
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM-89410-2-QCL7C/p/1421780
Your Price
Ft 7,581 / each
Ft 14,579 / each BDIExpress
Ft 14,579 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.27
EAN
7316577713353
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM894102
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; HM894102 Basic Number; Standard Precision; 3" Outside Diameter; 29/32" Width; Single Row of Roller
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh