

TIMKEN
TIMKEN
HM125910-2
TIMKEN TIMKEN
Description
HM125910-2 TAPERED ROLLER BEARING CUP ; PRECISION 8-1/16" OD 1-25/32" WD
Bearing Cup; HM125910 Basic Number; Standard Precision; 8.062" Outside Diameter; 1-25/32" Width; Single Row of Roller
Part #
HM125910-2
BDI #
1358048
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM125910-2/p/1358048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.351
EAN
0053893481951
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM125910
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM125910-2
Long Description
Bearing Cup; HM125910 Basic Number; Standard Precision; 8.062" Outside Diameter; 1-25/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.062 Inch | 204.775 Millimeter
Width
1.781 Inch | 45.237 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh