

TIMKEN
TIMKEN
HM127415-2
TIMKEN TIMKEN
Description
NOT AVAILABLE IN US ; POR
Bearing Cup; HM127415 Basic Number; Standard Precision; 8-3/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
HM127415-2
BDI #
1358054
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM127415-2/p/1358054
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.372
EAN
0053893856100
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM127415
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM127415-2
Long Description
Bearing Cup; HM127415 Basic Number; Standard Precision; 8-3/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Outside Diameter
8.188 Inch | 207.975 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh