NTN
NTN
HM129814S2
NTN NTN
Description
HM129814S2 ; POR
Bearing Cup; HM129814S2 Basic Number; Standard Precision; 8-11/16" Outside Diameter; 6.437" Width; Single Row of Roller
Part #
HM129814S2
BDI #
19089794
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM129814S2/p/19089794
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0692314423615
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM129814S2
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; HM129814S2 Basic Number; Standard Precision; 8-11/16" Outside Diameter; 6.437" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
8.688 Inch | 220.675 Millimeter
Width
6.437 Inch | 163.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh