

TIMKEN
TIMKEN
HM212049A-2
TIMKEN TIMKEN
Description
HM212049A-2
Bearing Cone; HM212049A Basic Number; Standard Precision; 2-5/8" Bore; 1.51" Width; Single Row of Roller
Part #
100194425
BDI #
1358461
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM212049A-2/p/1358461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.242
EAN
0053893510439
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM212049A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM212049A Basic Number; Standard Precision; 2-5/8" Bore; 1.51" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.51 Inch | 38.354 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh