TIMKEN
TIMKEN
HM237540-2
TIMKEN TIMKEN
Description
HM237540 ; TAPERED ROLLER BRG CONE
Bearing Cone; HM237540 Basic Number; Standard Precision; 6-3/4" Bore; 2-1/2" Width; Single Row of Roller
Part #
HM237540-2
BDI #
17201332
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM237540-2/p/17201332
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0053893535777
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM237540
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM237540 Basic Number; Standard Precision; 6-3/4" Bore; 2-1/2" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.75 Inch | 171.45 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh