

TIMKEN
TIMKEN
HM252315-2
TIMKEN TIMKEN
Description
HM252315-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; HM252315 Basic Number; Standard Precision; 16.997" Outside Diameter; 2-3/8" Width; Single Row of Roller
Part #
HM252315-2
BDI #
1358738
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM252315-2/p/1358738
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
14.433
EAN
0053893556178
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM252315
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM252315-2
Long Description
Bearing Cup; HM252315 Basic Number; Standard Precision; 16.997" Outside Diameter; 2-3/8" Width; Single Row of Roller
Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
16.997 Inch | 431.724 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh