

TIMKEN
TIMKEN
HM252315DC-2
TIMKEN TIMKEN
Description
HM252315DC-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD
Bearing Double Cup; HM252315DC Basic Number; Standard Precision; 16.997" Outside Diameter; 5-1/16" Width; Double Row of Roller
Part #
HM252315DC-2
BDI #
1358741
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM252315DC-2/p/1358741
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
30.681
EAN
0053893556239
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
HM252315DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; HM252315DC Basic Number; Standard Precision; 16.997" Outside Diameter; 5-1/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Width
5.063 Inch | 128.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
16.997 Inch | 431.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh