NTN
NTN
HM252348
NTN NTN
Description
HM252348 BEARING
Bearing Cone; HM252348 Basic Number; Standard Precision; 10-1/4" Bore; 3-9/64" Width; Single Row of Roller
Part #
HM252348
BDI #
17147564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM252348/p/17147564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
27.22
EAN
4547359075168
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM252348
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
HM252348
Long Description
Bearing Cone; HM252348 Basic Number; Standard Precision; 10-1/4" Bore; 3-9/64" Width; Single Row of Roller
Bore
10.25 Inch | 260.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.141 Inch | 79.781 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh