

TIMKEN
TIMKEN
HM252349-2
TIMKEN TIMKEN
Description
HM252349-2 TAPERED ROLLER BEARING CONE ; SINGLE 12-18 OD
Bearing Cone; HM252349 Basic Number; Standard Precision; 10-1/4" Bore; 3-9/64" Width; Single Row of Roller
Part #
HM252349-2
BDI #
1358784
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM252349-2/p/1358784
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
30.144
EAN
0053893557434
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM252349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM252349 Basic Number; Standard Precision; 10-1/4" Bore; 3-9/64" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
10.25 Inch | 260.35 Millimeter
Width
3.141 Inch | 79.781 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh