TIMKEN
TIMKEN
HM256847DWH-2
TIMKEN TIMKEN
Description
HM256847DWH-2 TR BEARINGS CUP ; NON-RETURNABLE
Bearing Double Cone; HM256847DWH Basic Number; Standard Precision; 11-3/8" Bore; 5.94" Width; Double Row of Roller
Part #
HM256847DWH-2
BDI #
1358811
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM256847DWH-2/p/1358811
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
50.58
EAN
0053893973043
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
HM256847DWH
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | With Keyway or Slot | With Oil Slots
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM256847DWH-2
Long Description
Bearing Double Cone; HM256847DWH Basic Number; Standard Precision; 11-3/8" Bore; 5.94" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
11.375 Inch | 288.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
5.94 Inch | 150.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


