

TIMKEN
TIMKEN
HM256849-2
TIMKEN TIMKEN
Description
HM256849-2 TAPERED ROLLER BEARING CONE ; SINGLE 12-18 OD
Bearing Cone; HM256849 Basic Number; Standard Precision; 11-13/16" Bore; 3-1/4" Width; Single Row of Roller
Part #
HM256849-2
BDI #
1358814
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM256849-2/p/1358814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
25.555
EAN
0053893560595
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM256849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM256849-2
Long Description
Bearing Cone; HM256849 Basic Number; Standard Precision; 11-13/16" Bore; 3-1/4" Width; Single Row of Roller
Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
11.813 Inch | 300.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh