TIMKEN
TIMKEN
HM259047WS-2
TIMKEN TIMKEN
Description
HM259047WS-2 TAPERED ROLLER BEARING CONE ; POR
Bearing Cone; HM259047WS Basic Number; Standard Precision; 12-3/8" Bore; 3-3/8" Width; Single Row of Roller
Part #
HM259047WS-2
BDI #
1358854
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM259047WS-2/p/1358854
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
29.23
EAN
0053893046525
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM259047WS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM259047WS-2
Long Description
Bearing Cone; HM259047WS Basic Number; Standard Precision; 12-3/8" Bore; 3-3/8" Width; Single Row of Roller
Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
12.375 Inch | 314.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh