TIMKEN
TIMKEN
HM261049DW-2
TIMKEN TIMKEN
Description
HM261049DW-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cone; HM261049DW Basic Number; Standard Precision; 13-1/8" Bore; 6-9/16" Width; Double Row of Roller
Part #
HM261049DW-2
BDI #
1358920
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM261049DW-2/p/1358920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
64.486
EAN
0053893565422
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
HM261049DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM261049DW-2
Long Description
Bearing Double Cone; HM261049DW Basic Number; Standard Precision; 13-1/8" Bore; 6-9/16" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
6.563 Inch | 166.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
13.125 Inch | 333.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh