TIMKEN
TIMKEN
HM261049H-2
TIMKEN TIMKEN
Description
HM261049H-2 TRB SINGLE CONE ; POR NON RETURNABLE
Bearing Cone; HM261049H Basic Number; Standard Precision; 13-1/8" Bore; 3-9/16" Width; Single Row of Roller
Part #
HM261049H-2
BDI #
1358934
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM261049H-2/p/1358934
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
32.6
EAN
0053893048420
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM261049H
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM261049H Basic Number; Standard Precision; 13-1/8" Bore; 3-9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.563 Inch | 90.5 Millimeter
Bore
13.125 Inch | 333.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh