

TIMKEN
TIMKEN
HM262710-2
TIMKEN TIMKEN
Description
HM262710-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Bearing Cup; HM262710 Basic Number; Standard Precision; 19-1/4" Outside Diameter; 2-15/16" Width; Single Row of Roller
Part #
HM262710-2
BDI #
1358942
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM262710-2/p/1358942
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
16.695
EAN
0053893566665
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM262710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM262710-2
Long Description
Bearing Cup; HM262710 Basic Number; Standard Precision; 19-1/4" Outside Diameter; 2-15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.938 Inch | 74.625 Millimeter
Outside Diameter
19.25 Inch | 488.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh